Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech.

  • Mfr # MR126BJEW630RHCLDSCC

  • Zoro # G9361642


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood and Steel Doors
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MR126BJEW630RHCLDSCC
Zoro #
G9361642
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood and Steel Doors
Includes
Hardware
Key Type
Not Keyed
Keyway Type
Schlage C
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Series
MR
Style
Boston
Finish
Satin Stainless Steel
ADA Compliant
Yes
Lockset Performance Strength
Extra Heavy Duty
Ligature Resistant
No
Lockset Fire Rating
3 hr
Lockset Finish
Satin Stainless Steel
Strike Dim.
1-1/4 in x 4-7/8 in
Mortise / Cylindrical
Mortise
Item
Door Lockset
Number of Keys
2
Standards
ANSI/BHMA 156.13, FL 21376, ICC/ANSI 117.1, UL and cUL Listed 10C
Strike Type
Curved Lip
Features
12 ga Cold Rolled Steel Case
Handle Type
Lever
Pins
0
Fire Rated
3 hr.
Function
Passage
Case Material
13 ga. Cold Rolled Dichromated Steel
Grade
1
Visual Indicator Message
No Message
Application
Commercial
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Boston
Lockset Function ANSI Code
F01
Knob/Handle Material
Stainless Steel
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Trim Plate Shape
Rectangular
Includes Hardware
Hardware Included
Fire Rating
3 hr
Performance Grade
1
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Right-Handed
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
1

Description

Mortise Lockset,Lever,Mechanical,Boston

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.