Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore

  • Mfr # UCFL208-25

  • Zoro # G9447216


product price:  $48.89
/ea

Key Features

System of Measurement
Inch
Housing Type
Rhombus
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCFL208-25
Zoro #
G9447216
UPC #
888569051431
Country of Origin
China

Dimensions

Bolt Size
1/2 in
Bore Diameter
1-9/16 in
Mount Hole Center-to-Center Length
144 mm
Overall Length
6-7/8 in
Overall Width
3-15/16 in
Overall Height
2-1/64 in
Flange Thickness
35/64 in
Mounting Bolt Size
1/2 in
Mount Hole Size
5/8 in

Details

System of Measurement
Inch
Item
2 Bolt Flange Bearing
Housing Type
Rhombus
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Insert Material
Steel
Finish
Painted
Series
UCFL
Standards
AFBMA, ISO Certified
Static Load Capacity
4070 lb
Dynamic Load Capacity
6630 lb
Temp. Range
-4 to +248° F
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Seal Material
Rubber
Closure
Double Sealed
Features
Anti-Rotation Device, Cast-Iron Housing, Dual Heavy-Duty Slinger Type Contact Seals, Standard Duty Square Flange Unit, Set Screw Locking, Triple Lip Seals (R3 Suffix) Optional, Wide Inner Ring Bearing
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Rolling Element Rows
1
Housing Material Finish
Painted
Static Radial Load Capacity
4,069 lbf
Lubricant Material
NLGI #2 Equivalent
Lubrication Openings
One Zirc Fitting
Included Bearing
UC208-25
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Expansion Type
Fixed

Description

2 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Rhombus, Included Bearing UC208-25, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Mount Holes 2, Overall Height 2 1/64 in, Overall Length 6 7/8 in, Overall Width 3 15/16 in, Rolling Element Rows 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.