2 Bolt Flange Unit, Insert, Set Screw, 30mm Bore, 3.5630-in. Bolt-Hole to Bolt-Hole Center, 113mm L
- Mfr # SBLF206-30MMG
- Zoro # G809926645
product price:Â
$
30.69
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
30 mm
Overall Width
34 mm
Series
SBLF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLF206-30MMG
- Zoro #
- G809926645
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 30 mm
- Overall Width
- 34 mm
- Mount Hole Center-to-Center Length
- 3.563 in
- Overall Length
- 113 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Series
- SBLF
- Temp. Range
- 248 Degrees F Max
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Closure
- Dual Seals (K-Type)
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
2 Bolt Flange Unit, Light Duty Insert, Set Screw, 30mm Bore, 3.5630-in. Bolt-Hole to Bolt-Hole Center, 113mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.