Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37183.025.0001

  • Zoro # G9458653

CAD Available

product price:  $3.19
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
1/4 in
Minimum Thickness
0.077 in
Maximum Thickness
0.077 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.025.0001
Zoro #
G9458653
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.489 in
Minimum Thickness
0.077 in
Maximum Thickness
0.077 in
Inside Diameter
0.252 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Minimum Inside Diameter
1/4 in
Outside Diameter - Maximum
31/64 in
Outside Diameter - Minimum
31/64 in
Section Width - Minimum
7/64 in
Inside Diameter - Maximum
17/64 in
Bearing Width - Minimum
5/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Silver
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Removable
Removable
Material Quality Standards
ASTM A307A, SAE J429
Lock Washer Type
Split Lock
Minimum Temperature
10 Degrees F
Maximum Temperature
275 Degrees F
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Heavy
Type
Split Lock Washer

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.489 In., Thickness 0.077 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.