Fender Washer, Fits Bolt Size 1/4 in 18-8 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51530.025.0087

  • Zoro # G9459965

CAD Available

product price:  $9.29
/pk 50, $0.19/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Washer Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51530.025.0087
Zoro #
G9459965
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4"
Outside Diameter
7/8 in
Minimum Thickness
0.047 in
Maximum Thickness
0.08 in
Inside Diameter
0.285 in
Inside Diameter Tolerance
+/- 0.010 in
Outside Diameter Tolerance
+0.029 in ; -0.008 in

Details

CAD Available
Yes
Item
Fender Washer
Material
Stainless Steel
Finish
Plain
Washer Standards
ASME B18.21.1
System of Measurement
Inch
Thickness Tolerance
+0.015 in ; -0.018 in
Flat Washer Type
Fender Washer
Color
Silver
Type
Oversized Flat Washer
Manufacturer Location
Globally Sourced
Removable
Removable
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Material Grade/Class
18-8
Dimensional Standards
ASME B18.21.1
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.285 in, Outside Diameter 7/8 in, Maximum Thickness 5/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Inside Diameter Tolerance +/- 0.010 in, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.