Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37183.087.0001

  • Zoro # G9460123


product price:  $3.99
/pk 5, $0.80/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/8 in
Minimum Thickness
0.266 in
Maximum Thickness
0.266 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.087.0001
Zoro #
G9460123
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/8 in
Outside Diameter
1.489 in
Minimum Thickness
0.266 in
Maximum Thickness
0.266 in
Inside Diameter
0.878 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter - Maximum
57/64 in
Minimum Inside Diameter
7/8 in
Outside Diameter - Maximum
1 31/64 in
Outside Diameter - Minimum
1 31/64 in
Bearing Width - Minimum
13/64 in
Section Width - Minimum
9/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Lock Washer Type
Split Lock
Removable
Removable
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Dimensional Standards
ASME B18.21.1
Washer Type
Heavy
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Heavy, Steel, Finish Zinc, Fits Bolt Sizes 7/8 In., Inside Dia. 0.878 In., Outside Dia. 1.489 In., Thickness 0.266 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.