Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK

  • Mfr # U37183.100.0001

  • Zoro # G9460132


product price:  $5.69
/pk 5, $1.14/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1 in
Minimum Thickness
0.306 in
Maximum Thickness
0.306 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37183.100.0001
Zoro #
G9460132
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1 in
Outside Diameter
1.7 in
Minimum Thickness
0.306 in
Maximum Thickness
0.306 in
Inside Diameter
1.003 in
Section Width - Minimum
5/16 in
Inside Diameter - Maximum
1 1/32 in
Bearing Width - Minimum
7/32 in
Outside Diameter - Maximum
1 45/64 in
Minimum Inside Diameter
1 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Washer Type
Heavy
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Heavy, Steel, Finish Zinc, Fits Bolt Sizes 1 In., Inside Dia. 1.003 In., Outside Dia. 1.700 In., Thickness 0.306 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.