1/8" FNPT Galvanized Tee

  • Mfr # 0311029201

  • Zoro # G9460823


product price:  $9.19
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0311029201
Zoro #
G9460823
UPC #
690291345722
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/8"
Pipe Size - Pipe Fitting
1/8"
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side C Nominal Pipe Size
1/8 in
Pipe Size
1/8"
Fitting Side A Nominal Pipe Size
1/8 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
UL Listed, FM Approved, Meets ASME B16.3, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Temp. Range
-20 Degrees to 350 Degrees F
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
Tee
Saturated Steam Pressure
150 psi @ 350 Degrees F
Includes Seal
No
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side C Type
NPT
Application
Air, Oil, Non-Potable Water
Color
Silver
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side C Gender
Female
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Class
Class 150
For Pipe Schedule
40

Description

Tee, 1/8 In., NPT, Material of Construction Galvanized Steel, Class 150, Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam, Standards ASME B16.3, ASTM A197

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.