Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK

  • Mfr # U04100.043.0325

  • Zoro # G9461234


product price:  $8.75
/pk 10, $0.88/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04100.043.0325
Zoro #
G9461234
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
3-1/4 in
Head Width
5/8 in
Head Height
9/32 in
Min. Thread Length
1 1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Thread Type
Coarse
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
7/16"-14
Thread Fit
2A
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - U04100.043.0325 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. The screw meets ASME B18.2.1 dimensional standards for potential compatibility with various applications.

  • Drive: This screw requires an external hex drive for installation or removal, which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3-1/4 inches, this screw can be inserted deep into material for secure fastening in various industrial applications.
  • Finish: The black oxide finish is intended to potentially improve durability, corrosion resistance, and aesthetics.
  • Globally Sourced: This product is sourced from international manufacturers offering diverse quality and price options.
  • Material & Grade: Constructed from steel with a Material Grade 8 which may suggest suitability for certain demanding industrial applications.
  • Tensile Strength: A tensile strength of 150,000 psi suggests the product may be appropriate for certain heavy-duty applications.
  • Thread Direction & Size: Right-hand thread direction ensures clockwise tightening while its size (7/16"-14) ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.