Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 10 PK

  • Mfr # M01200.120.0180

  • Zoro # G9465127


product price:  $13.79
/pk 10, $1.38/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
19 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M01200.120.0180
Zoro #
G9465127
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Fastener Length
180 mm
Head Width
19 mm
Min. Thread Length
36 mm
Head Height
7.5 mm
Head and Washer Height
7.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC22
Fastener Industry Standards
DIN 931
Proof Load
640 N/sq mm
Tensile Strength
116,000 psi
Threadlocker Maximum Temperature
1.75 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 931
Threadlocker Minimum Temperature
M12-1.75
Manufacturer Location
Globally Sourced

Description

The ZORO SELECT - M01200.120.0180 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects.

  • Dimensional Standards: Complies with DIN 931 standards for compatibility and quality.
  • Drive: Requires an external hex drive for installation or removal using a wrench or socket of the same shape.
  • Fastener Length: Measures 180 mm from under the head to the end of the screw indicating how deep it can be inserted into material for secure fastening.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality and price options.
  • Material: Constructed from steel which contributes to its potential strength, durability and corrosion resistance in various industrial applications.
  • Material Grade/Class: Class 8.8 indicates strength, hardness and resistance properties essential for selecting right fastener for specific applications
  • Rockwell Hardness: HRC22 measure indicates high hardness or resistance to penetration affecting durability and performance in different settings
  • Tensile Strength: Rated up to a maximum of 116000 psi tensile stress under normal usage conditions in certain heavy-duty industrial applications< li > Thread Direction & Size : Right hand thread direction tightens clockwise with size M12-1.75 designed for use with corresponding nuts or holes < li > Thread Style : Partially threaded design suitable for different types of industrial applications < li > Thread Type : Metric Coarse design affects how the screw fits into pre-drilled holes and materials for secure fastening in various industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products