1/2" FNPT Galvanized Cross
Mfr # 0311069801
Zoro # G9465416
product price:Â $24.08
/eaKey Features
Specific Fitting Shape
Cross
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cross
Fitting Connection Type
FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0311069801
Zoro #
G9465416
UPC #
690291346958
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Pipe Size
1/2"
Fitting Side D Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Description
Cross, Body Material Galvanized Malleable Iron, Class 300, Pipe Size 1/2 In., Connection Type NPT, Max. Pressure 2000 psi at 150 Degrees F WOG, Saturated Steam Pressure 300 psi, Outside Dia. 2-1/4 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F, Standards ASTM A-197, ASME 16.3
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.