Square Head Plug Square Head Plug, 3/8" Pipe, MNPT, Black Forged Steel, Class 6000

  • Mfr # 0361300601

  • Zoro # G9465626


product price:  $1.89
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Pipe Size (Fittings)
3/8"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361300601
Zoro #
G9465626
UPC #
690291089893
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/8"
Pipe Size - Pipe Fitting
3/8 in
Outside Dia.
7/16"
Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Square Head Plug
Fitting Connection Type
MNPT
Pipe Fitting Material
Black Forged Steel
Class
Class 6000
Item
Square Head Plug
Standards
ASME B16.11, ASTM A106, B1.20.1
Specific Pipe Fitting Shape
Square Head Plug
Number of Holes
0
Basic Pipe Fitting Shape
Plug
Saturated Steam Pressure
300 psi @ 550 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 3000
Temp. Range
-20 Degrees to 350 Degrees F
Plug Construction
Solid
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
2000 psi @ 150 Degrees F
Maximum Operating Pressure
300 psi @ 150 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Black

Description

Square Head Plug, 3/8 in Nominal Pipe Size, Forged Steel, Black, Class Class 6000, Male NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.