Sorbent Pad, 22 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # 35ZP94

  • Zoro # G9475392


product price:  $54.49
/pk 100, $0.54/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35ZP94
Zoro #
G9475392
UPC #
190735086889
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
22 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Not Perforated
Volume Absorbed Per Pkg.
22 gal.
Volume Absorbed Range
20 to 29 gal
Absorbency Weight
Heavy
Perforations
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Item - Spill Control
Absorbent Pad
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Layers of Construction
1-ply
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
22 gal/pk, 28 oz/pad
For Use With Chemical or Metal Type
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Number of Pads
100
Connector Type
No Connector
Dimpled
Yes
Number of Layers
1
Incluces Coverstock
No
Volume Absorbed Per Pad
96 oz
Color/Pattern
Yellow
Sorbent Capacity
22 gal (100 Pads)
Dispenser Box
No
Includes Coverstock
No Coverstock
For Use With
Citric Acid, Hydrofluoric Acid, Sodium Hydroxide
Volume Absorbed Per Sock/Boom
22 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Acids, Bases, For Use With Chemical or Metal Type Citric Acid, Hydrofluoric Acid, Sodium Hydroxide, Size 15 in x 19 in, Volume Absorbed Per Pad 96 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.