Sorbent Pad, 21 gal, 15 in x 19 in, Oil, White, 100 PK

  • Mfr # 35ZR06

  • Zoro # G9475505


product price:  $40.49
/pk 100, $0.40/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
21 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35ZR06
Zoro #
G9475505
UPC #
190735086995
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in
Perforated Size
Not Perforated

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
21 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Spill Control - Fluids Absorbed
Oil-Based Liquids
Volume Absorbed Per Pkg.
21.5 gal.
Item - Spill Control
Absorbent Pad
Absorbency Weight
Light
Perforations
No
Volume Absorbed Range
20 to 29 gal
Recycled Content (%)
No Recycled Content
Static Dissipative
No
Layers of Construction
1-ply
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Color/Pattern
White
Number of Layers
1
Leak Resistant Backing
No
Volume Absorbed (Pack, Each)
21 gal/pk, 26 oz/pad
Volume Absorbed Per Pad
42 1/4 oz
Number of Pads
100
Dimpled
No
Incluces Coverstock
No
Sorbent Capacity
21 gal (100 Pads)
Connector Type
No Connector
Dispenser Box
No
For Use With Chemical or Metal Type
Oil Only
Includes Coverstock
No Coverstock
For Use With
Oil Only
Volume Absorbed Per Sock/Boom
21 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil Only, Size 15 in x 19 in, Volume Absorbed Per Pad 42 1/4 oz, Volume Absorbed per Pkg. 21 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.