Butterfly Valve, PVC, 4 in.Pipe, 120VAC, FPM (Discontinued)
- Mfr # EPM6BYV114V
- Zoro # G9476905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EPM6BYV114V
Zoro #
G9476905
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
4 in
Bolt Circle Dia.
7 8/89 in
Lug Dia.
3/4 in
Details
Item
Butterfly Valve
Body Material
PVC
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
Seat Material
FPM
Compliance
ISO 5752/Ansi B16.10
Mount
ISO 5211 Top Flange and Stem Drive
Standards
ASTM D1784 Cell Class 12454
Number of Bolt Holes
8
Description
Butterfly Valve, Body Material PVC, Pipe Size 4 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 7 8/89 in, Number of Bolt Holes 8, Lug Dia. 3/4 in, Connection Flange, Mount ISO 5211 Top Flange and Stem Drive, Seat Material FPM, ISO 5752/Ansi B16.10, Standards ASTM D1784 Cell Class 12454
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.