Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 10 PK
Mfr # U38403.087.0001
Zoro # G9483031
product price:Â $6.59
/pk 10, $0.66/eaKey Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Standards
ASME B18.22.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U38403.087.0001
Zoro #
G9483031
UPC #
-
Country of Origin
Multiple
Dimensions
For Screw Size
7/8"
Outside Diameter
1 3/4 in
Minimum Thickness
0.156 in
Maximum Thickness
0.156 in
Inside Diameter
0.906 in
Outside Diameter Tolerance
1.743-1.765
Inside Diameter Tolerance
0.899-0.921
Description
Flat Washer, Flat Washer Type Oversized, Dimensional Standards ASME B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 7/8 in, Inside Diameter 0.906 in, Outside Diameter 1 3/4 in, Maximum Thickness 0.156 in, System of Measurement Inch, Minimum Thickness 0.156 in, Color Clear, Inside Diameter Tolerance 0.899-0.921, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A-325
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.