Lockout Padlock, Keyed Different, Aluminum, Black, 1 in Shackle Height, 1 1/4 in Body Width

  • Mfr # CPAL-BLK-25ST-KD

  • Zoro # G9483932


product price:  $15.29
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/4 in
Shackle Height
1 in
Shackle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPAL-BLK-25ST-KD
Zoro #
G9483932
UPC #
754473899103
Country of Origin
China

Dimensions

Body Width
1 1/4 in
Shackle Height
1 in
Body Height
1 1/4 in
Body Thickness
1/2 in
Shackle Diameter
1/4 in
Overall Width
1.25 in
Width Across Shackle
3/4 in
Overall Height
2-1/2

Details

Item
Lockout Padlock
Body Color
Black
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Aluminum
Shackle Type
Open
Standards
OSHA 1910.147
Number of Keys
2
Number of Pins
5
Control Key Registration Required
No
Number of Bumpers
0
Includes
(1) Padlock, (2) Keys
Features
Each Padlock Keyed Differently, Key-Retaining Feature Prevents the Key from being Removed until the Shackle is Closed
For Use With
Lockout, Tagout, Security
Material
Aluminium
Color
Black
Key Style
Standard
Header
None/No Header
Vertical Shackle Clearance
1 in
Number of Tumbler Pins
6
Labeling
No Label or Tag
Opening Type
Key
Body Material Coating
Anodized
Non-Removable Key
Yes
Minimum Temperature
0 Degrees F
Resistance Properties
Corrosion Resistant, Fade Resistant
For Location
Outdoor
Shackle Material Coating
Chrome Plated
Maximum Temperature
350 Degrees F
Number of Keys Included
2
Body Shape
Rectangular

Description

Lockout Padlock, Body Color Black, Body Height 1 1/4 in, Body Material Aluminum, Body Thickness 1/2 in, Body Width 1 1/4 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Shackle Diameter 1/4 in, Shackle Height 1 in, Shackle Material Aluminum, Shackle Type Open, Vertical Shackle Clearance 1 in, Width Across Shackle 3/4 in, Body Material Coating Anodized, Control Key Registration Required No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.