Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK

  • Mfr # M04110.080.0035

  • Zoro # G9484474

CAD Available

product price:  $14.49
/pk 100, $0.14/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
CAD Drawing
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04110.080.0035
Zoro #
G9484474
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
35 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
35 mm

Details

CAD Available
Yes
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Proof Load
830 N/sq mm
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M8-1.25
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 933
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 933

Description

The ZORO SELECT - M04110.080.0035 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product adheres to the DIN 933 Dimensional Standards and Fastener Industry Standards, designed for use in a variety of industrial applications. It requires an external hex drive for installation or removal and is made from steel with a black oxide finish for enhanced durability and corrosion resistance.

  • Fastener Length: This screw has a length of 35 mm, which may vary depending on the depth of insertion into the material.
  • Globally Sourced: Procured from international manufacturers, offering diverse quality and price options.
  • Material Grade/Class: Class 10.9 grade indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC32 is an indicator of hardness that may contribute to its resistance and durability under certain conditions.
  • Tensile Strength: The product has a reported tensile strength capacity of 150,800 psi. Actual performance will depend on specific application conditions.
  • Thread Direction & Size: Right-hand thread direction with size M8-1.25 ensures precise fitting with corresponding nuts or holes.
  • Thread Style & Type: Designed to fit into pre-drilled materials; actual fitting may vary based on specific circumstances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.