Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle

  • Mfr # PL342B-KD

  • Zoro # G9486741


product price:  $218.99
/ea
Free Shipping & Returns

Key Features

Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Shackle Dia.
3/8 in
Body Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PL342B-KD
Zoro #
G9486741
UPC #
-
Country of Origin
Finland

Dimensions

Shackle Dia.
3/8 in
Shackle Height
1 in
Shackle Width
1 3/32 in
Body Height
2 63/64 in
Body Width
2 15/64 in
Body Thickness
63/64 in
Shackle Diameter
3/8 in

Details

Item
Padlock
Keying
Keyed Different
Body Material
Brass
For Use With
Lockout/Tagout, Security
Body Color
Silver
Shackle Type
Partially Hidden Shackle
Includes
Dust Cover
High Security
Yes
Weather Resistant
Yes
Padlock Body Shape
Rectangular
Shackle Material
Hardened Steel
Body Finish
Chrome Plated
Non Removable Key
Yes
Control Key Registration Required
Yes
Number of Bumpers
0
Opens with Key No.
SENTRY-KEY
Keyway Type
Sentry
Key Type
Different
Number of Pins
0 Pin
Rekeyable
No
Number of Keys
2
Number of Locks in Pack
1
Lock Body Material
Steel
Key Locking Mechanism
Disc Tumbler
Includes Chain
No
Lock Body Finish
Chrome-Plated
Interchangeable Core
No
Security Level
General Security
Master Key Included
No
Vertical Shackle Clearance
1 in
Includes Lock Cover
No
Lock Type
Keyed Padlock
Shackle Finish
Chrome-Plated
Includes ID Tag
No
Lock Body Shape
Rectangular
Environment
Both
Shackle Shape
Rounded
Key Retaining
Yes
Compatible Cylinder Brand
Abloy
Series
ABLOY PL342
Includes Dust Cover
Yes
Horizontal Shackle Clearance
1 in
Features
Padlocks Provide Maximum Resistance Against Physical Attack
Lock Body Color
Silver
Corrosion-Resistant
Yes
Standards
EN12320
Key Code
Varies

Description

Padlock, Shackle Dia. 3/8 in, Shackle Height 1 in, Shackle Width 1 3/32 in, Shackle Material Hardened Steel, Body Height 2 63/64 in, Body Width 2 15/64 in, Body Thickness 63/64 in, Body Material Brass, Number of Bumpers 0, Number of Pins 0 Pin, Key Type Different, Control Key Registration Required Yes, Opens with Key No. SENTRY-KEY, For Use With Lockout/Tagout, Security, Body Color Silver, Body Finish Chrome Plated, Keyway Type Sentry, Weather Resistant Yes, High Security Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.