1" FNPT Brass Gas Ball Valve Inline

  • Mfr # 240-005P

  • Zoro # G9490503


product price:  $68.55
/ea

Key Features

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240-005P
Zoro #
G9490503
UPC #
662527294791
Country of Origin
Italy

Dimensions

Pipe Size
1 in
Overall Length
3.4 in
Handle Height
2.24 in
Ball Opening Size
0.97 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Handle Length
1.73 in

Details

Ball Material
Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Gas
Connection Type
FNPT x FNPT
Item
Gas Ball Valve
Hose I.D.
1 in
Features
Triple Stem Seal
Stem Material
Brass
Ball Valve Product Group
Manual
Handle Type
Tee
Standards
CSA ANSI B16.33 (125G), CSA CGA 3.16 (125G), DOT 192, MSS SP-110
Max. Pressure
600 PSI CWP
Handle Material
Brass
Temp. Range
-40 Degrees to 300 Degrees F
Seat Material
PTFE
Stem Type
Blowout Resistant
Body Material
Brass
Seal Material
Nitrile
Connection Gender - Side 1
Female
Maximum Pressure - Steam
0 PSI WSP
Maximum Pressure - Combustible Gas
Not Rated
Vacuum Service Rating
29 in Hg
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Color - Valve Handle
Brass
Handle - Locking
Locking
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
36
Operating Temperature - Maximum
300 Degrees F
Valve Series
240

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 175 psi, Maximum Pressure - Steam 0 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.