Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK

  • Mfr # GDP-105

  • Zoro # G9494965


product price:  $59.59
/pk 100, $0.60/ea

Key Features

Material
Steel
Finish
Advanced Corrosion Resistance
Outside Diameter
0.937 in
Minimum Thickness
0.166 in
Maximum Thickness
0.166 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GDP-105
Zoro #
G9494965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.937 in
Minimum Thickness
0.166 in
Maximum Thickness
0.166 in
Inside Diameter
0.51 in
Assembly Thickness
11/64 in
Outside Diameter - Maximum
15/16 in
Outside Diameter - Minimum
15/16 in
Minimum Inside Diameter
33/64 in
Inside Diameter - Maximum
33/64 in

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Advanced Corrosion Resistance
System of Measurement
Inch
Material Grade/Class
Case Hardened
Application
General Purpose
Color
Silver
For Use With
Bolts
Rockwell Hardness
HRC40
Pack Size
Small Pack
Resistance Properties
Shock-Resistant, Vibration-Resistant
Lock Washer Type
Wedge Lock
Hardness
40 HRC
Type
Wedge Lock Washer
Reusable
Not Reusable

Description

Lock Washer, Wedge, Carbon Steel, Finish Delta Protect, Fits Bolt Sizes 1/2 In., 1/2 In., Inside Dia. 0.510 In., Outside Dia. 0.937 In., Thickness 0.166 In., Color Silver, Rockwell Hardness HRC 40-55 Case Hardened, General Purpose, For Use With Bolts, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.