HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece

  • Mfr # C21165

  • Zoro # G9502166


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Round Plastic Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21165
Zoro #
G9502166
UPC #
697334211655
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Size Range
1/16"-1/2"
Drill Length Class
Mechanics-Length

Details

Item
Mechanics Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Round Plastic Index
Drill Bit Grouping
Drill Bit Set
List Number
1875R
Point Type
Split point
Flute Type
Spiral
Number of Flutes
2
Standards
Not Rated
Shank Type
Straight with Three Flats
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Number of Drill Bits
29
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Drill Bit Case Type
Round Plastic Index
Shank Type - Machining
Straight with Three Flats
Left/Right Hand
Right
Drill Style
Mechanics Length Drill
Products By Industry
Electrical;General Approach
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Mechanics Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black and Gold, Cutting Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.