Split Lock Washer, For Screw Size 9/16 in Steel, Black Oxide Finish, 25 PK

  • Mfr # U37180.056.0001

  • Zoro # G9507601


product price:  $6.39
/pk 25, $0.26/ea

Key Features

Material
Steel
Finish
Black Oxide
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
Maximum Thickness
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37180.056.0001
Zoro #
G9507601
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
9/16 in
Outside Diameter
0.975 in
Minimum Thickness
0.17 in
Maximum Thickness
0.17 in
Inside Diameter
0.564 in
Inside Diameter Tolerance
0.564 in to 0.574 in
Outside Diameter Tolerance
0.975 in
Minimum Inside Diameter
9/16 in
Outside Diameter - Maximum
31/32 in
Section Width - Minimum
3/16 in
Inside Diameter - Maximum
37/64 in
Bearing Width - Minimum
9/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Rockwell Hardness
C38
Color
Black
Thickness Tolerance
0.170 in
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Pack Size
Small Pack
Removable
Removable
Lock Washer Type
Split Lock
REACH Compliant
REACH Compliant
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 9/16 In., Inside Dia. 0.564 In., Outside Dia. 0.975 In., Thickness 0.17 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.