Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft

  • Mfr # ZUSA-RC-1010

  • Zoro # G9515116


product price:  $14.85
/ea

Key Features

Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1010
Zoro #
G9515116
UPC #
-
Country of Origin
China

Dimensions

Length
25 ft
Diameter
3/16 in
Overall Length
25 ft
Overall Diameter
3/16 in

Details

Item
Neoprene Round Cord
Material
Neoprene
Color
Black
Durometer
70A
Tensile Strength
725 psi
Temperature Range (F)
-65 Degrees to 250 Degrees F
Tolerance
+/-.010" RMA High Precision
Resistant To
Oil, Water, Weather
Standards
ASTM D2000
Type
Round
Minimum Temperature
0 Degrees F
Oil Resistance
Good
Shape
Round
Abrasion Resistance
Good
Cross Section Fractional
3/16 in
Weather Resistance
Excellent
Cross Section Actual
0.187 in
Maximum Temperature
210 Degrees F
Grade
Standard
Water Resistance
Good
Chemical Resistance
Fair

Description

Neoprene Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material Neoprene, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good, Weather Resistance Excellent, Cross Section Fractional 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.