White UHMW Roll Stock 12" L x 3" W x 0.003" Thick

  • Mfr # 461III-R-0301

  • Zoro # G9520850


product price:  $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Plastic Material
UHMW
Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461III-R-0301
Zoro #
G9520850
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.003"
Plastic Width
3"
Plastic Length
12"
Width
3 in
Length
1 ft
Thickness
0.003 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Type
Virgin Food Contact Grade
Backing Type
Rubber Adhesive
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Finish
Smooth
Material
UHMW Polyethylene
Elongation
350 %
Tensile Strength
5,000 psi
Friction Coefficient
0.15
Friction Rating
Very Slippery
Water Absorption
0 %
Tensile Strength Rating
Good
Minimum Adhesive Temperature
-20 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Weight
0.015 lb
Shape
Rectangle
Water Absorption Rating
Excellent
Grade
Standard
Plastic Density
58.058 lb/cu ft
Plastic Hardness Rating
Medium
Wear Factor
Excellent
Machinability
100 %
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Good
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength
0.8 ft-lb/in
Impact Strength Rating
Poor
Plastic Hardness
68D
Plastic Thickness Tolerance
+/-0.005 in
Plastic Clarity
Opaque
UV Resistant
No
Minimum Temperature
-20 Degrees F
Product Form
Roll
Coefficient of Thermal Expansion
11 x 10^-5
Dielectric Strength
3,000 V/mil
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
21 CFR 177.1550
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Product Type
Plastic Film
Light Transmission
18 %
Metal Detectable
Not Metal Detectable
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 3 mil, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.