White UHMW Roll Stock 10 ft. L x 12" W x 0.031" Thick

  • Mfr # 461XXXI-R-1210

  • Zoro # G9523197


product price:  $1,287.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
UHMW
Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
10 ft.
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461XXXI-R-1210
Zoro #
G9523197
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.031"
Plastic Width
12"
Plastic Length
10 ft.
Thickness
0.031 in
Width
12 in
Length
10 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
10 in W x 12 ft L

Details

Item
Roll Stock
Plastic Material
UHMW
Plastic Color
White
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
White
Standards
3-A Dairy, FDA, USDA
Finish
Smooth
Application
Chute Liners, Shelf Liners
Tensile Strength (PSI)
5,000 psi
Backing Type
Rubber Adhesive
Material
UHMW Polyethylene
Type
Virgin Food Contact Grade
Elongation
350 %
Tensile Strength
5,000 psi
Wear Factor
Excellent
Grade
Standard
Tensile Strength Rating
Good
Plastic Hardness
68D
Friction Coefficient
0.15
Machinability
100 %
Minimum Adhesive Temperature
-20 Degrees F
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Excellent
Plastic Density
58.058 lb/cu ft
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-0.005 in
Shape
Rectangle
Weight
0.527 lb
Water Absorption
0 %
Impact Strength
0.8 ft-lb/in
Plastic Hardness Rating
Medium
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Maximum Adhesive Temperature
180 Degrees F
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Coefficient of Thermal Expansion
11 x 10^-5
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
21 CFR 177.1550
Product Type
Plastic Roll
Metal Detectable
Not Metal Detectable
Dielectric Strength
3,000 V/mil
UV-Resistant
Not UV-Resistant
Shore Hardness
68 Shore D
Product Form
Roll
Light Transmission
18 %
Flexural Modulus
80,000 psi

Description

Polyethylene Roll, UHMW Polyethylene, Grade Standard, Plastic Length 12 ft, Plastic Width 10 in, Plastic Thickness 0.031 in, White, Plastic Clarity Opaque, Tensile Strength 5,000 psi, Impact Strength 0.8 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0 Percent, Temperature Range -20 Degrees to 180 Degrees F, Plastic Density 58.058 lb/cu ft, Plastic Hardness 68D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.