Female, Rod End, RH, 14/14.065mm

  • Mfr # MCFR14

  • Zoro # G9539625


product price:  $14.45
/ea

Key Features

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCFR14
Zoro #
G9539625
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M14 x 2.0
Inside Dia.
14/14.065mm
Dimension H
27 mm
Dimension G
57 mm
Dimension N
19 mm
Dimension A
M14 x 2.0
Dimension E
34.75 mm
Dimension J
74.375 mm
Dimension AA
14/14.065mm
Overall Length
74.4 mm
Head Width
12.25 mm
Shank Thread Size
M14x2.0
Bore Diameter Tolerance
+0.065/-0.012 in
Head Outside Diameter
34.75 mm
Ball Diameter
25.4 mm
Bore Diameter
14 mm
Inner Ring Width
19 mm
Shank Thread Length
27 mm

Details

Type
Female Plain
Ball
52100 Steel Spherical
Thread
Right Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Item
Spherical Rod End
Max. Angular Misalignment
30 Degrees
Bearings
52100 Steel Spherical Ball
Static Radial Load
35,214 N
Ball Material Grade
52100
Shank Thread Direction
Right Hand
Standards
ISO Certified 9001
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Application
Light Duty
Static Radial Load Capacity
35,214 N
Ball Material
Alloy Steel
Rod End Type
Spherical Rod End
Housing Material
Carbon Steel
Shank Thread Gender
Female
Maximum Ball Swivel
30 Degrees
System of Measurement
Metric

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 14 mm, Head Outside Diameter 34.75 mm, Head Width 12.25 mm, Shank Thread Length 27 mm, Shank Thread Size M14x2.0, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Light Duty, Ball Diameter 25.4 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 19 mm, Maximum Ball Swivel 30 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.