Dry Erase Board, Glass, 24 in, 36 in, No Frame Frame, Yellow, Gloss
Mfr # HMYRM23YW
Zoro # G9554054
product price: $521.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMYRM23YW
Zoro #
G9554054
UPC #
00014935008703
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Adjustable Height Range
Not Adjustable
Height
24"
Overall Height
24 in
Overall Width
36 in
Depth
1 5/8 in
Width
36"
Size
2’H x 3’W
Adjustable Height
Not Adjustable
Board Width - Side 1
36 in
Board Height - Side 1
24 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color Yellow, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 5/8 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Not Applicable, Board Frame Material No Frame, Frame Material Not Applicable, Dry Erase Surface Type Glass, Corner Shape Rounded, Includes (4) Markers, Magnets, Accessory Holder, Eraser, Stand-Offs, Standards BIFMA Certified, TAA Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.