This item is Discontinued.

Hayward Flow Control Butterfly Valve, PVC, 3 in.Pipe, 120VAC, FPM EPM3BYV113V

Butterfly Valve, PVC, 3 in.Pipe, 120VAC, FPM (Discontinued)

  • Mfr # EPM3BYV113V
  • Zoro # G9609074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EPM3BYV113V
Zoro #
G9609074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 19/64 in
Lug Dia.
3/4 in

Details

Item
Butterfly Valve
Body Material
PVC
Connection
Flange
Voltage
120V AC
Max. Water Pressure
150 psi WOG
Mount
ISO 5211 Top Flange and Stem Drive
Standards
ASTM D1784 Cell Class 12454
Number of Bolt Holes
4
Seat Material
FPM
Compliance
ISO 5752/Ansi B16.10

Description

Butterfly Valve, Body Material PVC, Pipe Size 3 in, Voltage 120V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 6 19/64 in, Number of Bolt Holes 4, Lug Dia. 3/4 in, Connection Flange, Mount ISO 5211 Top Flange and Stem Drive, Seat Material FPM, ISO 5752/Ansi B16.10, Standards ASTM D1784 Cell Class 12454

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.