Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle

  • Mfr # BYV14060A0EL000

  • Zoro # G9611016


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
6 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV14060A0EL000
Zoro #
G9611016
UPC #
610377241748
Country of Origin
United States

Dimensions

Pipe Size
6 in
Lug Dia.
7/8 in
Bolt Circle Dia.
9 1/2 in
Lug Diameter
7/8 in
Handle Length
14 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Number of Bolt Holes
8
Disc Material
Glass-Filled Polypropylene
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
EPDM
Handle Material
Glass-Filled Polypropylene
Seal Material
EPDM
Connection Type
Wafer
3-A Standard Compliance
Not Rated
Number of Stop Positions
19
Coefficient of Volume (Cv)
1,510
Handle - Locking
Non-Locking
Maximum Pressure - Operating
150 psi
For Media
Chemicals, Water
Disc Alignment
Concentric
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Operating Temperature - Minimum
32 Degrees F
Stem Material
316 Stainless Steel
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material EPDM, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.