Butterfly Valve, 2", PVC/PP/Nitrile, Lever Handle

  • Mfr # BYV14020A0NL000

  • Zoro # G9611454


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BYV14020A0NL000
Zoro #
G9611454
UPC #
610377248433
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
3/4 in
Handle Length
10.5 in
Nominal Valve Size
2 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Lever
Temp. Range
32 Degrees to 140 Degrees F
Liner Material
Buna-N
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Compliance
ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580
Number of Bolt Holes
4
Disc Material
Glass-Filled Polypropylene
Handle Material
Glass-Filled Polypropylene
Seal Material
Buna-N
Maximum Pressure - Operating
150 psi
Number of Stop Positions
19
Coefficient of Volume (Cv)
92
For Media
Chemicals, Water
Vacuum Service Rating
Not Rated
Stem Material
316 Stainless Steel
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Wafer
Handle - Locking
Non-Locking
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
140 Degrees F
Number of Flange Bolt Holes
4
Valve Series
BYV

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material Glass-Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454 (Body) ASTM D4101 Cell Class 85580

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.