Butterfly Valve, 3", PVC/Nitrile, Gear Operated
Mfr # BYV11030A0NG000
Zoro # G9612023
product price:Â $956.99
/ea
Free Shipping & Returns
Key Features
Style
Wafer
Body Material
PVC
Pipe Size
3 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BYV11030A0NG000
Zoro #
G9612023
UPC #
610377262354
Country of Origin
United States
Dimensions
Pipe Size
3 in
Lug Dia.
3/4 in
Bolt Circle Dia.
6 in
Handle Diameter
4.75 in
Lug Diameter
3/4 in
Nominal Valve Size
3 in
Description
Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.