Butterfly Valve, 2", PVC/Nitrile, Gear Operated

  • Mfr # BYV11020A0NG000

  • Zoro # G9612251


product price:  $869.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
PVC
Pipe Size
2 in
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYV11020A0NG000
Zoro #
G9612251
UPC #
610377262392
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
3/4 in
Nominal Valve Size
2 in
Handle Diameter
4.75 in
Lug Diameter
3/4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
PVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated Handwheel
Number of Bolt Holes
4
Disc Material
PVC
Standards
ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372
Temp. Range
32 Degrees to 140 Degrees F
Compliance
ASTM D1784 Cell Class 12454
Liner Material
Buna-N
Seal Material
Buna-N
Operating Temperature - Maximum
140 Degrees F
For Media
Chemicals, Water
Connection Type
Wafer
Manufacturer Warranty
3 yr
Coefficient of Volume (Cv)
92
Disc Alignment
Concentric
Maximum Pressure - Operating
150 psi
Stem Material
316 Stainless Steel
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
32 Degrees F
Number of Flange Bolt Holes
4
Includes Disc Position Indicator
Disc Position Indicator Included
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Valve Series
BYV
Handle - Locking
Non-Locking

Description

Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Buna-N, Disc Material PVC, Handle Type Gear Operated Handwheel, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ANSI B16.10/ISO 5752, ISO 5211, NSF/ANSI 372, ASTM D1784 Cell Class 12454

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.