Swvl Plte Cstr, Polyurthn, 3-1/8", Brake

  • Mfr # LK-PATH 80G-FI

  • Zoro # G9662689


product price:  $53.45
/ea

Key Features

System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Wheel Dia.
80 mm
Wheel Width
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LK-PATH 80G-FI
Zoro #
G9662689
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
80 mm
Wheel Width
32 mm
Mounting Plate Size
85 mm x 100 mm
Mounting Plate Thickness
3.5 mm
Mounting Bolt Dia.
M8
Swivel Radius
80 mm
Overall Height
110 mm

Details

Item
Swivel Caster With Brake
System of Measurement
Metric
Wheel/Tread Material
Thermoplastic Polyurethane
Caster Brake Type
Stop Fix Brake (Total Lock)
Caster Mounting Type
Plate
Wheel Hardness Rating
94 Shore A
Number of Mounting Holes
4
Caster Frame Material
Steel
Core Color
Gray
Number of Wheels
1
Outside Bolt Hole Spacing
60 mm x 80 mm
Inside Bolt Hole Spacing
60 mm x 80 mm
Replacement Wheel
Mfr. No. PATH 80/12G
Non-Marking
Yes
Includes
Stop-Fix Total-Lock Brake
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Extended Lead
No
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Tread Color
Dark Gray
Load Capacity
150 kg
Load Rating Range
Medium Duty
Tread Shape
Standard
Series
LK Series
Resistant To
Very High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Nylon
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
ESD Conductive
No
Tread
Standard
Wheel Bearing Type
Plain
Operating Temperature Range
-25 Degrees To 70 Degrees C

Description

Swivel With Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.