Straight Flute Hand Tap, Bottoming, 3

  • Mfr # 6007600

  • Zoro # G9665162


product price:  $14.89
/ea

Key Features

Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007600
Zoro #
G9665162
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2-1/8"
Thread Length
3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#6-40
75% Thread Drill Size
#33
Square Size
0.1310 in
Shank Length
1 1/4 in
55% Thread Drill Size
#31
Thread Size
#6-40
65% Thread Drill Size
#32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Finish
Bright (Uncoated)
List Number
126
Cutting Direction - Machining
Right Hand
Series
126
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material Grade - Machining
126
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
H2
Threads per Inch
40
Thread Standard
UNF
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
No
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.472 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.