Spiral Point Tap Plug, 2 Flutes

  • Mfr # 2807601

  • Zoro # G9667551


product price:  $15.19
/ea

Key Features

Shank Dia.
0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2807601
Zoro #
G9667551
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-40
Shank Length
1 5/16 in
75% Thread Drill Size
#33
55% Thread Drill Size
#31
Thread Size
#6-40
Square Size
0.1090 in
65% Thread Drill Size
#32
Drill Bit Size
0.1120 in, 0.1136 in, 0.1153 in, 0.1169 in, 0.1185 in
Size
#6
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Finish
Black Oxide
Series
280
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Primary Material Application
Steel
Threads per Inch
40
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Thread Limit
H2
Measurement System
Pipe
Secondary Material Application ISO Code
H, K, M, P
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
280

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.