
Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 10 PK
Mfr # 100144AWG
Zoro # G9669215
product price:Â $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
100144AWG
Zoro #
G9669215
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1"
Overall Length
9"
Details
Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Description
1X9 Wedge Anchor Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.