Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 5 PK

  • Mfr # 100192AWG

  • Zoro # G9669303


product price:  $79.59
/pk 5, $15.92/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
100192AWG
Zoro #
G9669303
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1"
Overall Length
12"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2

Description

Bulk Wedge Anchors,1X12 WEDGE ANCH,Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.