
Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK
Mfr # 75100AWG
Zoro # G9669538
product price:Â $96.99
/pk 20, $4.85/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
75100AWG
Zoro #
G9669538
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
3/4"
Overall Length
6-1/4"
Details
Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Description
Bulk Wedge Anchors,3/4X6 1/4 WEDG,Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.