Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 25 PK
- Mfr # 62136AWG
- Zoro # G9669407
product price:Â
$
137.99
/pk of 25, $5.52/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62136AWG
- Zoro #
- G9669407
- UPC #
- -
- Country of Origin
- United States
- Item
- Wedge Anchor
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade
- Grade 2
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 8-1/2"
Description
Bulk Wedge Anchors,5/8X8 1/2 WEDG,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.