
Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK
Mfr # 6296AWG
Zoro # G9669556
product price:Â $78.59
/pk 25, $3.14/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6296AWG
Zoro #
G9669556
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/8"
Overall Length
6"
Details
Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated
Material Grade
Grade 2
Description
Bulk Wedge Anchors,5/8X6 WEDGE AN,Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.