Shielded Transition Coupling, 4.3 psi

  • Mfr # DX5002-44RC

  • Zoro # G9679367


product price:  $38.59
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5002-44RC
Zoro #
G9679367
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Inside Dia.
5-5/32" x 4-17/32"
Pipe Size (Fittings)
4"
Fitting Length
4"
Pipe Fitting Length
4"
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side B Nominal Pipe Size
4 in
Fitting Side B Outside Diameter
6 in
Overall Length
4 in
Fitting Side A Outside Diameter
6 in
Wall Thickness
5/16 in
Fitting Side A Inside Diameter
5 1/8 in
For Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Transition Coupling
Max. Pressure
4.3 psi
Compliance
CSA B602
Fittings Sub-Category
Couplers
Standards
ASTM C1173
Max. Temp.
140 Degrees F
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Coupler
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Fitting Side A Gender
Female
Color
Black
Shield Material
300 Stainless Steel
Fitting Side B Gender
Female
Includes Clamp
Yes
Application
Non-Potable Water
Number of Clamps included
4
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Clamp Material
300 Stainless Steel
Maximum Operating Pressure
4.3 psi
Includes Shield
Yes

Description

0.015 in Shielded Transition Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 1/8 in, 6 in, Female, 4 in, 4 1/2 in, 6 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.