Flexible Coupling, 4.3 psi

  • Mfr # DX1002-44

  • Zoro # G9679385


product price:  $10.79
/ea

Key Features

Pipe Size - Pipe Fitting
4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX1002-44
Zoro #
G9679385
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
4"
Pipe Fitting Length
4"
Pipe Size (Fittings)
4"
Inside Dia.
5-5/32" x 4-17/32"
Fitting Length
4 in
Fitting Side A Outside Diameter
6 in
Fitting Side B Nominal Pipe Size
4 in
For Nominal Pipe Size
4 in
Fitting Side A Inside Diameter
5 1/8 in
Fitting Side A Nominal Pipe Size
4 in
Wall Thickness
5/16 in
Overall Length
4 in
Fitting Side B Inside Diameter
4 1/2 in
Fitting Side B Outside Diameter
5 1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Coupling
Item
Flexible Coupling
Band Material
300 Stainless Steel
Max. Pressure
4.3 psi
Fittings Sub-Category
Couplers
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Standards
ASTM C1173
Compliance
CSA B602
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Color
Black
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Temp. Range
140 Degrees F
Clamp Type
Interlocked Worm Gear
Includes Clamp
Yes
Number of Clamps included
2
Maximum Operating Pressure
4.3 psi
Includes Shield
No

Description

Flexible Reducing Coupling, For Nominal Pipe Size 4 in, PVC, 4 in, 5 1/8 in, 6 in, Female, 4 in, 4 1/2 in, 5 1/8 in, Female, 4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.