Shielded Ring Coupling, 4.3 psi

  • Mfr # DX1002-66SR

  • Zoro # G9679419


product price:  $49.89
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX1002-66SR
Zoro #
G9679419
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"
Inside Dia.
7-3/8" x 6-5/8"
Pipe Fitting Length
5-3/4"
Fitting Length
5 3/4 in
Pipe Size (Fittings)
6"
Fitting Side B Nominal Pipe Size
6 in
For Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
8 1/8 in
Wall Thickness
5/16 in
Overall Length
6 in
Fitting Side A Inside Diameter
7 3/8 in
Fitting Side B Inside Diameter
6 5/8 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
8 1/8 in

Details

Specific Fitting Shape
Shielded Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Ring Coupling
Resistant To
Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases
Band Material
300 Stainless Steel
Compliance
CSA B602
Specific Pipe Fitting Shape
Coupler
Max. Temp.
140 Degrees F
Max. Pressure
4.3 psi
Standards
ASTM C1173
Fittings Sub-Category
Couplers
Number of Clamps included
4
Clamp Type
Interlocked Worm Gear
Includes Shield
Yes
Application
Non-Potable Water
Includes Clamp
Yes
Maximum Operating Pressure
4.3 psi
Temp. Range
140 Degrees F
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Shield Material
300 Stainless Steel
Color
Black
Clamp Material
300 Stainless Steel

Description

0.012 in Shielded Transition Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 7 3/8 in, 8 1/8 in, Female, 6 in, 6 5/8 in, 8 1/8 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.