Shielded Ring Coupling, 4.3 psi

  • Mfr # DX1056-66SR

  • Zoro # G9679446


product price:  $30.29
/ea

Key Features

Pipe Size - Pipe Fitting
6"
Specific Fitting Shape
Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX1056-66SR
Zoro #
G9679446
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6"
Pipe Fitting Length
5-3/4"
Inside Dia.
6-5/8" x 6-5/8"
Pipe Size
6"
Pipe Size (Fittings)
6"
Fitting Length
5-3/4"
Fitting Side B Inside Diameter
6 5/8 in
Overall Length
6 in
For Nominal Pipe Size
6 in
Fitting Side A Outside Diameter
7 5/16 in
Wall Thickness
5/16 in
Fitting Side B Outside Diameter
7 5/16 in
Fitting Side A Nominal Pipe Size
6 in
Fitting Side A Inside Diameter
6 5/8 in
Fitting Side B Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Transition Coupling
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Ring Coupling
Max. Temp.
140 Degrees F
Compliance
CSA B602
Band Material
300 Stainless Steel
Fittings Sub-Category
Couplers
Standards
ASTM C1173
Specific Pipe Fitting Shape
Transition Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Max. Pressure
4.3 psi
Number of Clamps included
4
Maximum Operating Pressure
4.3 psi
Clamp Type
Interlocked Worm Gear
Fitting Side A Gender
Female
Includes Clamp
Yes
Temp. Range
140 Degrees F
Fitting Side B Gender
Female
Shield Material
300 Stainless Steel
Color
Black
Clamp Material
300 Stainless Steel
Includes Shield
Yes
Application
Non-Potable Water

Description

0.012 in Shielded Transition Coupling, For Nominal Pipe Size 6 in, PVC, 6 in, 6 5/8 in, 7 5/16 in, Female, 6 in, 6 5/8 in, 7 5/16 in, Female, 6 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.