M6-1.00 Socket Head Cap Screw, Button, Black Oxide Steel, 45 mm Length, 100 PK

  • Mfr # M07150.060.0045

  • Zoro # G9681290


product price:  $8.25
/pk 100, $0.08/ea

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
Tensile Strength
116,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07150.060.0045
Zoro #
G9681290
UPC #
190735978795
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Screw Length
45 mm
Drive Size
4 mm
Head Height
3.3 mm
Head Dia.
10.5 mm
Thread Length
30 mm
Dia./Thread Size
M6-1.00
Length
45 mm
Min. Thread Length
30 mm
Head Diameter
10.5 mm
Minimum Thread Length
30 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
116,000 psi
Standards
ISO 7380
System of Measurement
Metric
Fastener Finish
Black Oxide
Thread Direction
Right Hand
Material Grade
Class 10.9
Thread Style
Partially Threaded
Screw Head Type
Button
Fastener Thread Type
Metric Coarse
Fastener Industry Standards
ISO 7380
Basic Material
Steel
Rockwell Hardness
C32 to C39
Thread Type
Coarse
Min. Tensile Strength
800 Mpa
Material Grade/Class
Class 10.9
Dimensional Standards
ISO 7380
Thread Pitch
1 mm
Pack Size
Small Pack

Description

Socket Head Cap Screw, Head Type Button, System of Measurement Metric, Drive Type Socket, Drive Size 4 mm, Material Steel, Material Grade/Class Class 10.9, Finish Black Oxide, Thread Size M6-1, Minimum Thread Length 30 mm, Fastener Length 45 mm, Head Height 3.3 mm, Head Diameter 10.5 mm, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ISO 7380, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products