Self-Drilling Screw, #2-32 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK

  • Mfr # 0216BPP

  • Zoro # G9683644


product price:  $412.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#2-32
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0216BPP
Zoro #
G9683644
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#2-32
Fastener Length
1 in
Drive Size
#1
Drill Point Size
Type B

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933

Description

Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products