Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Black/Gray, L, 1 PR

  • Mfr # 30-1-1008B

  • Zoro # G9688924


product price:  $5.41
/pr

Key Features

Glove Size
L
Color
Black/Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-1-1008B
Zoro #
G9688924
UPC #
063344120070
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10-1/2"
Glove Length Style
Standard
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Gloves
Color
Black/Gray
Thumb Style
Wing
Glove Liner Material
Cotton Fleece
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Glove Back Material
Cotton Canvas
Stitching Material
Polyester
Glove Hand Style
Left and Right
Series
Classic
Leather Glove Style
Work
Palm Material
Cowhide
ANSI/ISEA Needlestick Level - Fingertips
1
Glove Leather Grade
A, B
ANSI/ISEA Cut Level
Not Tested
Brand and Series
BDG Classic 30-1-1008B
Reinforcement Coverage
Reinforced Forearm
Standards
No
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Glove Back Color
Black
Leather Glove Liner Type
Cotton Fleece Liner
Includes Double Palm
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Palm Color
Gray
Reflective Backing
No
Oil-Resistant
No
Leather Coverage Style
Leather Palm
ANSI/ISEA Needlestick Level - Palm
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Cotton Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.