Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Tan, M, 1 PR

  • Mfr # 20-1-1581-10

  • Zoro # G9691410


product price:  $10.19
/pr

Key Features

Glove Size
M
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1581-10
Zoro #
G9691410
UPC #
063344250562
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9-3/4"
Glove Length Style
Standard
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Tan
Material
Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Palm Side
Not Tested
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Needlestick Level - Palm Side
1
Brand and Series
Bob Dale Gloves Classic
Stitching Material
Polyester
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Cowhide
Glove Leather Grade
A, B
Standards
No
Series
Classic
ANSI/ISEA Needlestick Level - Fingertips
1
ANSI/ISEA Cut Level
Not Tested
Cuff Style
Shirred Slip-On
Anti-Static
No
Glove Back Color
Beige
Leather Glove Liner Type
Unlined
Palm Color
Beige
Oil-Resistant
No
Hand Protection Style
Glove
Palm/Back Material
Cowhide
Minimum Temperature
Not Rated
Reflective Backing
No
Finger Coverage
Full Finger
Includes Double Palm
No
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.