Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1006-RA_10X14

  • Mfr # U1-1006-RA_10X14

  • Zoro # G9706907


product price:  $13.29
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1-1006-RA_10X14
Zoro #
G9706907
UPC #
849362004703
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso to das Las Actividades Son Observado Por Una Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English, Spanish
Header Legend Color
White
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Material
Aluminum
Background Color
White
Subject Matter
Security & Surveillance
Header Background Color
Blue
Legend Color
Black
Mounting Style
Surface
Sign Legend Color
Black
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend
All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Notice/Aviso
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Blue
Material Properties
Rigid
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
State Specific Sign
No
Graffiti Resistant
Yes
Legend Pictogram Description
Video Surveillance
Write on Surface
No
Chemical Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Legend Pictogram ID
PPIC-80
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Todas Las Actividades Se Monitorean Por Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.